Motion
DH0414
Toothed Hole Saw - Toothed, Bi-Metal, 4-1/4 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
MI ITEM #04763841
MFR #DH0414
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Bi-Metal, 4-1/4 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
MI ITEM #04763841
MFR #DH0414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DH0414 4-1/4 FASTCUT VARIABLE PITCH ALL

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Finish Coating
    Uncoated
  • Body Material
    Alloy Steel
  • Slug Removal
    No
  • Series
    DH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text