Motion
MGGMB20-100-X440

SMC CORP OF AMERICA
MGGMB20-100-X440

MGGMB20-100-X440
MI ITEM #04764068
MFR #MGGMB20-100-X440
Price$372.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB20-100-X440

MGGMB20-100-X440
MI ITEM #04764068
MFR #MGGMB20-100-X440

Mfr description
MGGMB20-100-X440 CYL, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)