Motion
EN2801DX3

LIFT-ALL
EN2801DX3

1" X 3' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #04764265
MFR #EN2801DX3
Your Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801DX3

1" X 3' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #04764265
MFR #EN2801DX3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.68/each(List $26.48)

Overview

Mfr description
EN2-801DX3 1"WEB,2PLY,3'L,POLYESTE
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Sling Type
    Endless
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Striping
    1 Center Stripe
  • Center Stripe Color
    Blue
  • Number of Web Plies
    2
  • Overall Thickness
  • Sling Vertical Weight Capacity
    6200 lb
  • Sling Choker Weight Capacity
    4900 lb
  • Sling Vertical Basket Weight Cap
    12400 lb
  • Sling Color
    Yellow
  • Web Weight Capacity
    1200 lb per 1" Width
  • Manufacturer Upc Number
    697886266974
  • UPC_NO
    697886266974
  • Basket Capacity 90
    12400 lbs
  • Choker Capacity
    4900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    6200 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    3 ft
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
  • Weight
    0.8 lbs
  • Width
    1 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text