Motion
11991 UHMW FILM TAPE 5423 TRANSPARENT 3/4"X18YD 11.7 MIL

3M
11991 UHMW FILM TAPE 5423 TRANSPARENT 3/4"X18YD 11.7 MIL

3M™ UHMW Film Tape 5423, Transparent, 3/4 in x 18 yd, 12 mil, 12 rolls per case
MI ITEM #04764361
MFR #11991 UHMW FILM TAPE 5423 TRANSPARENT 3/4"X18YD 11.7 MIL
Your Price$159.92/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11991 UHMW FILM TAPE 5423 TRANSPARENT 3/4"X18YD 11.7 MIL

3M™ UHMW Film Tape 5423, Transparent, 3/4 in x 18 yd, 12 mil, 12 rolls per case
MI ITEM #04764361
MFR #11991 UHMW FILM TAPE 5423 TRANSPARENT 3/4"X18YD 11.7 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.92/rl(List $183.17)

Overview

Mfr description
11991 UHMW FILM TAPE 5423 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
  • Rubber adhesive provides good initial tack for immediate bonding to material surface
  • Can help reduce squeaks, rattles and other noises that occur with movement
  • Used in applications where lubrication is not possible because of contamination
  • Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Specifications

  • Backing Material
    Polyethylene
  • Adhesive Material
    Rubber
  • Adhesion Strength
    26 (Steel) oz/in
  • Color
    Transparent
  • Length
    18 yd
  • Width
    3/4 in
  • Thickness
    11.7 mil
  • Elongation at Break
    300 %
  • Tensile Strength
    55 in
  • Operating Temperature Range
    -30 to +225 °F
  • Manufacturer Upc Number
    00021200119910
  • UPC_NO
    00021200119910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text