Motion
17434 SCOTCH HIGH PERF MASKING TAPE 232 TAN 1/8"X60YD

3M
17434 SCOTCH HIGH PERF MASKING TAPE 232 TAN 1/8"X60YD

3M™ High Performance Masking Tape 232, Tan, 1/8 in x 60 yd, 6.3 mil, plastic core, 288 per case
MI ITEM #04764380
MFR #17434 SCOTCH HIGH PERF MASKING TAPE 232 TAN 1/8"X60YD
List Price$23.42/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17434 SCOTCH HIGH PERF MASKING TAPE 232 TAN 1/8"X60YD

3M™ High Performance Masking Tape 232, Tan, 1/8 in x 60 yd, 6.3 mil, plastic core, 288 per case
MI ITEM #04764380
MFR #17434 SCOTCH HIGH PERF MASKING TAPE 232 TAN 1/8"X60YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.42/rl for your price

Overview

Mfr description
17434 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sticks immediately and resists lifting or curling for paint applications
  • Conforms and maintains integrity when formed around a corner
  • Crepe backing is easy to tear, resists slivering, and provides one piece removal
  • Manufactured without solvents for minimal environmental impact

Specifications

  • Backing Material
    Crepe Paper
  • Length
    60.17 yd
  • Width
    0.12 in
  • Thickness
    6.3 mil
  • Color
    Beige
  • Max Operating Temperature
    +250 °F
  • Adhesion Strength
    37 oz-in
  • Manufacturer Stock Number
    70006371424
  • Manufacturer Upc Number
    00051115174346
  • UPC_NO
    00051115174346
  • Weight
    0.063 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text