Motion
7000119066 364UZ 54IN X 103IN P120 PAPER

3M
7000119066 364UZ 54IN X 103IN P120 PAPER

3M™ Paper Belt 364UZ, 54 in x 103 in, P120 F-weight, Full-Flex, 5 per case
MI ITEM #04764382
MFR #7000119066 364UZ 54IN X 103IN P120 PAPER
Your Price$243.33/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119066 364UZ 54IN X 103IN P120 PAPER

3M™ Paper Belt 364UZ, 54 in x 103 in, P120 F-weight, Full-Flex, 5 per case
MI ITEM #04764382
MFR #7000119066 364UZ 54IN X 103IN P120 PAPER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$243.33/bt(List $304.16)

Overview

Mfr description
7000119066 364UZ 54IN X 103IN P120 PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • F-weight heavy paper backing provides durability and smooth operation in either direction
  • Anti-static treatment helps manage dust and loading
  • Sine wave splice prevents hinging in splice area, resists fatigue, and minimizes chatter marks
  • Premium aluminum oxide mineral provides aggressive cut and long abrasive life
  • Open coat provides fast stock removal

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Belt Length
    103 in
  • Belt Width
    54 in
  • Backing Material
    Paper
  • Backing Weight
    F
  • Grade
    Medium
  • Manufacturer Stock Number
    60440215626
  • Manufacturer Upc Number
    00051115285509
  • UPC_NO
    00051115285509
  • Overall Length
    54 in
  • Overall Width
    103 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text