Motion
28688 PAPER BELT 366UZ 54"X103"P180 F-WEIGHT

3M
28688 PAPER BELT 366UZ 54"X103"P180 F-WEIGHT

3M™ Paper Belt 366UZ, P180 F-weight, 54 in x 103 in, Sine-lok, Full-flex, 5 per case
MI ITEM #04764383
MFR #28688 PAPER BELT 366UZ 54"X103"P180 F-WEIGHT
Your Price$363.74/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28688 PAPER BELT 366UZ 54"X103"P180 F-WEIGHT

3M™ Paper Belt 366UZ, P180 F-weight, 54 in x 103 in, Sine-lok, Full-flex, 5 per case
MI ITEM #04764383
MFR #28688 PAPER BELT 366UZ 54"X103"P180 F-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$363.74/bt(List $454.68)

Overview

Mfr description
28688 PAPER BELT 366UZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy F-weight paper backing provides durability and smooth operation
  • Anti-static treatment helps manage dust and loading
  • Film media splice provides strong joint and smooth running belt in either direction
  • Premium aluminum oxide mineral provides aggressive cut and long abrasive life
  • Closed coat provides greater grain density and finer finish on hard woods than open coat abrasives

Specifications

  • Application
    Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Belt Length
    103 in
  • Belt Width
    54 in
  • Backing Material
    Paper
  • Backing Weight
    F
  • Grade
    Medium
  • Manufacturer Stock Number
    60440217002
  • Manufacturer Upc Number
    00051115286889
  • UPC_NO
    00051115286889
  • Overall Length
    103 in
  • Overall Width
    54 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text