Motion
7010330149 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 863299, 63

3M
7010330149 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 863299, 63

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 863299, 632 2 in x 1/4 in, 10 per case
MI ITEM #04764385
MFR #7010330149 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 863299, 63
List Price$12.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330149 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 863299, 63

Standard Abrasives™ Quick Change TR S/C Unitized Wheel 863299, 632 2 in x 1/4 in, 10 per case
MI ITEM #04764385
MFR #7010330149 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 863299, 63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.24/each for your price

Overview

Mfr description
7010330149 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Open web is load resistant, contributing to longer abrasive service life
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Stock Number
    60440217598
  • Manufacturer Upc Number
    00051115352119
  • UPC_NO
    00051115352119
  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Long Description
    The 7010330149 STANDARD ABRASIVES QUICK CHANGE TR S/C UNITIZED WHEEL 863299 is a Coated Sanding & Finishing Belt made with Silicon Carbide abrasive, suitable for surface preparation and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text