Motion
7100105433 STANDARD ABRASIVES A/O SQUARE PAD 703654, 2 IN X 2 IN X 1/2 IN,

3M
7100105433 STANDARD ABRASIVES A/O SQUARE PAD 703654, 2 IN X 2 IN X 1/2 IN,

Standard Abrasives™ A/O Square Pad 703654, 2 in x 2 in x 1/2 in, 1/4-20, 80, 100 per case
Mi Item #04764402
MFR #7100105433 STANDARD ABRASIVES A/O SQUARE PAD 703654, 2 IN X 2 IN X 1/2 IN,
Price$11.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105433 STANDARD ABRASIVES A/O SQUARE PAD 703654, 2 IN X 2 IN X 1/2 IN,

Standard Abrasives™ A/O Square Pad 703654, 2 in x 2 in x 1/2 in, 1/4-20, 80, 100 per case
Mi Item #04764402
MFR #7100105433 STANDARD ABRASIVES A/O SQUARE PAD 703654, 2 IN X 2 IN X 1/2 IN,

Mfr description
7100105433 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pad corners perform fast grinding, deburring, and polishing on channels, fillets and corners
  • Folded abrasive cloth produces cushioned, chatter-free grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.19/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Overall Thickness
    0.5 in
  • Overall Width
    2 in
  • Weight
    0.108 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051115413544
  • UPC_NO
    00051115413544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)