Motion
20799 CLEAN SANDING DISC 360L 6"P240

3M
20799 CLEAN SANDING DISC 360L 6"P240

Hookit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P240 Grit, 12000 rpm
MI ITEM #04764415
MFR #20799 CLEAN SANDING DISC 360L 6"P240
Price$2.39/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20799 CLEAN SANDING DISC 360L 6"P240

Hookit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P240 Grit, 12000 rpm
MI ITEM #04764415
MFR #20799 CLEAN SANDING DISC 360L 6"P240

Mfr description
20799 CLEAN SANDING DISC 360L 6"P240
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.39/dc

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Backing Material
    Film
  • Color
    Purple
  • Grit Number
    P240
  • Manufacturer Stock Number
    60440140667
  • Manufacturer Upc Number
    00051141207995
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141207995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)