Motion
21300
Bench Vise - 4 in Jaw Width, 4-1/2 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #04764554
MFR #21300
Price$426.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 4 in Jaw Width, 4-1/2 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #04764554
MFR #21300

Mfr description
21300 744A WILTON MECHANICS VISE 4 IN
  • Heavy-duty castings are built for rugged use and extended life
  • Grease is permanently sealed in for trouble-free service
  • Ideal for professional mechanics, automotive maintenance, maintenance and repair
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.37/each

Specifications

Dimensions

  • Jaw Width
    4 in
  • Overall Height
    8.6 in
  • Overall Length
    15.6 in
  • Overall Width
    7.4 in
  • Throat Depth
    3-7/16 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Color
    Gray
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    4-1/2 in
  • Maximum Pipe Capacity
    2 in
  • Minimum Pipe Capacity
    1/4 in
  • Number Of Mounting Holes
    4
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)