Motion
06B-1 RIV 10FT ELITE CHAIN

IWIS
06B-1 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 06B-1 / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #04764630
MFR #06B-1 RIV 10FT ELITE CHAIN
Price$7.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
06B-1 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 06B-1 / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #04764630
MFR #06B-1 RIV 10FT ELITE CHAIN

Mfr description
06B-1 RIV 10FT ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.55/ft

Specifications

Dimensions

  • Chain Size & Pitch
    06B-1 / 3/8 in
  • Link Plate Height
    8.26 mm
  • Link Plate Thickness
    1.30 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.28 mm
  • Pin Length
    13.50 mm
  • Pitch
    3/8 in
  • Roller Diameter
    6.35 mm
  • Roller Width
    5.72 mm
  • Tensile Strength
    12.70 kN
  • Weight
    2.75 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06B-1 / 3/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016983
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648016983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)