Motion
400 31/32
Taper Length Drill Bit - 400 Series, High Speed Steel Material, 31/32 in Drill Bit Size, 6-3/8 in Flute Length, 11 in Overall Length
MI ITEM #04764654
MFR #400 31/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 400 Series, High Speed Steel Material, 31/32 in Drill Bit Size, 6-3/8 in Flute Length, 11 in Overall Length
MI ITEM #04764654
MFR #400 31/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
400 31/32 TL BLKOX DRILL 11OAL/6-3/8FLT

Specifications

  • Drill Bit Size
    31/32 in
  • Flute Length
    6-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    11 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    31/32 in
  • Series
    400
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text