Motion
62-10144
4706-Series Bright coated High Speed Steel M2 Grade 4-Flute Aircraft Interchangeable-Pilot Counterbore
Mi Item #04765410
MFR #62-10144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4706-Series Bright coated High Speed Steel M2 Grade 4-Flute Aircraft Interchangeable-Pilot Counterbore
Mi Item #04765410
MFR #62-10144

Mfr description
62-10144 C'BORE 15/32X1/8 4F HSS A/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    15/32 in
  • Flute Length
    1/2 in
  • Overall Length
    2-13/16 in
  • Pilot Shank Diameter
    1/8 in
  • Shank Diameter
    1/4 in
  • Shank Length
    7/8 in

Details

  • Aircraft Counterbore
    Yes
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes
    4
  • Series
    4706
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)