Motion
7007-04-L08-14
MALE JIC SAE 37 DEGREE FLARE
MI ITEM #04765441
MFR #7007-04-L08-14
Price$19.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
MI ITEM #04765441
MFR #7007-04-L08-14

Mfr description
7007-04-L08-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.54/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    37.6
  • Thread Depth
    3.8
  • Thread Size 2
    M14X1.5

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7007_DIN LIGHT
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)