Motion
950105

ANSELL
950105

Bib Apron - Vinyl Material, Green Color, 33 in Wide, 49 in Long, Chemical Resistant
Mi Item #04765461
MFR #950105
Price$15.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950105

Bib Apron - Vinyl Material, Green Color, 33 in Wide, 49 in Long, Chemical Resistant
Mi Item #04765461
MFR #950105

Mfr description
950105 ANSELL CLOTHING 56102 PVC-50GSP
  • Thick PVC material, aqua green
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.12/each

Specifications

Dimensions

  • Length
    49 in
  • Material Thickness
    18 mil
  • Width
    33 in

Details

  • Additional Details
    Heavy-Duty
  • Color
    Green
  • Features
    Thick PVC material, aqua green
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Product Line
    CPP
  • Resistance
    Chemicals, Fats, Grease, Oils
  • UPC_NO
    20076490010700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)