Specifications
Dimensions
- Bristle Diameter0.014 in
- Diameter3/4 in
- Shank Diameter1/4 in
- Trim Length7/8 in
Details
- Bristle MaterialSteel
- Bristle TypeCrimped
- Max Rpm22000 rpm
- Mount TypeShank
- Product TypeEnd Brushes
- SpecificationANSI B165.1
- TypeEnd
- UPC_NO821578070314