Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 28 mm Bore, 33 mm OD, 17 mm Width, Open
MI ITEM #04765870
MFR #K 28X33X17

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
K 28X33X17 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    19700 N
  • Radial Static Load Capacity
    33500 N
  • Max Rpm
    16100 rpm
  • Manufacturer Catalog
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 28X33X17 is best suited for industrial radial load support in compact mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text