Motion
USFBE5000E-200

SEALMASTER
USFBE5000E-200

Four-Bolt Flange Block - Spherical Roller Brg., 2 in Bore , 4-Bolt Flange Mount, Collar Mount, Expansion Bearing (Floating), Ductile Iron Housing, Standard Duty
MI ITEM #04765922
MFR #USFBE5000E-200
List Price$1,492.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
USFBE5000E-200

Four-Bolt Flange Block - Spherical Roller Brg., 2 in Bore , 4-Bolt Flange Mount, Collar Mount, Expansion Bearing (Floating), Ductile Iron Housing, Standard Duty
MI ITEM #04765922
MFR #USFBE5000E-200

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,492.15/each for your price

Overview

Mfr description
USFBE5000E-200 USRB E5000 COLLAR MNT UN
  • w/ Seal Flinger

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Collar Mount
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Felt Seal
  • Overall Height
  • Overall Depth
    3.1875 in
  • Operating Temperature Range
    Max 250°
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5000 in
  • Series
    USFBE5000E
  • Manufacturer Catalog Number
    738552
  • Weight
    9.12 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text