Motion
CP96SDB32-25
CP96 Tie Rod Air Cylinder - 32 mm Bore, 25 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends & Rubber Cushions Both End, 1/8 BSPP Ports
MI ITEM #04766013
MFR #CP96SDB32-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP96 Tie Rod Air Cylinder - 32 mm Bore, 25 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends & Rubber Cushions Both End, 1/8 BSPP Ports
MI ITEM #04766013
MFR #CP96SDB32-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP96SDB32-25 CYLINDER, TIE ROD
  • The cushion stroke time can now be reduced with the double cushioning, which improves the cycle time
  • The bumper cushion reduces the metal noise that occurs when the piston stops at the end of the stroke
  • Switch can be slid in for mounting
  • Groove for M9, A9 switches and CNOMO groove are on all four sides

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    32 mm
  • Stroke
    25 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Port Size
    1/8 BSPP
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both End
  • Series
    CP96
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    12 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    484 N
  • Standards Met
    ISO 15552
  • Overall Length
    171 mm
  • Overall Width
    47 mm
  • Overall Height
    47 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    CS95-32
  • Rod Clevis
    GKM10-20 Steel
  • Angled Pivot Bracket Plain
    E5032
  • Angled Pivot Bracket Ball Joint
    ES5032
  • Flange Mount - MF1/MF2
    F5032
  • Clevis Mount Detachable Mp2
    D5032, DS5032 (For ES Accessory)
  • Sperical Rod Eye
    KJ10D Female Thread
  • Eye Mount - MP4 (Plain)
    C5032
  • Eye Mount Mp6 Ball Joint
    CS5032
  • Foot Mounts - MS1
    L5032
  • Alignment Coupler Floating Joint
    JA30-10-125
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text