Motion
CQUB32-25
CYL, COMPACT, PLATE TYPE
MI ITEM #04766014
MFR #CQUB32-25
List Price$61.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, COMPACT, PLATE TYPE
MI ITEM #04766014
MFR #CQUB32-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.39/each for your price

Overview

Mfr description
CQUB32-25 CYL, COMPACT, PLATE TYPE
  • Light and compact.
  • Size: 20, 25, 32, 40.
  • Stroke: 5 to 100 mm.
  • Auto switch can be mounted without removing a support bracket.

Specifications

  • Compact Cylinder Type
    Plate
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    25 mm
  • Additional Details
    The CQU series was designed to be a lightweight, compact plate type cylinder. The series is available in bore sizes 20mm, 25mm, 32mm, and 40mm. Auto switches can be mounted without removing mounting brackets. It is possible to mount a small auto switch in 4 directions. CQU mountings include through hole/double end tapped (standard), a vertical foot bracket, horizontal foot bracket, and double clevis.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cylinder Series
    CQU
  • Manufacturer Catalog
  • Rod Gender
    Female
  • Mounting Type
    Tapped Both Ends, Through Holes
  • Series
    CQU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text