Overview
Mfr description
VG342R-5DZ-04-E 3 PORT POPPET TYPE VALVE
- 3 port pilot operated poppet valve
- Material restriction type
- Low power consumption: 4.8W DC (standard type); 2W DC (energy-saving type)
- Possible to use in vacuum or under low pressure
Specifications
- Weight1 kg
- Solenoid Supply Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data