Motion
ZM133H-K5LZ-E55L

SMC CORP OF AMERICA
ZM133H-K5LZ-E55L

Vacuum Ejector
MI ITEM #04766029
MFR #ZM133H-K5LZ-E55L
List Price$387.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZM133H-K5LZ-E55L

Vacuum Ejector
MI ITEM #04766029
MFR #ZM133H-K5LZ-E55L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.42/each for your price

Overview

Mfr description
ZM133H-K5LZ-E55L VACUUM GENERATOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
  • Various lead wire and connector options
  • Various vacuum switch models
  • Various vacuum switch electrical entry options

Specifications

  • Exhaust Type
    Non-Silenced
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -84 kPa
  • Country of Origin
    JP
  • Supply Voltage
    24 V dc
  • Supply Pressure Range
    +0.25 to +0.55 MPa
  • Proof Pressure
    +0.7 MPa
  • Switching
    Solid State
  • Thread Standard
    Rc
  • Fluid Comp
    Air
  • Mounting Type
    Manifold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text