Motion
S2IPBECO-13-207

DODGE
S2IPBECO-13-207

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia.
Mi Item #04766246
MFR #S2IPBECO-13-207
Price$251.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S2IPBECO-13-207

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia.
Mi Item #04766246
MFR #S2IPBECO-13-207

Mfr description
S2IPBECO-13-207 072518 S-2000/E-S2000 BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.41/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in

Details

  • Country of Origin
    US
  • Material
    072518
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)