Motion
11265EVS
Corded Rotary Hammer Drill - Pistol Grip, 120 V, 13 A, 1-5/8 in Chuck Size, 340 rpm Maximum Speed, 2900 bpm
MI ITEM #04766269
MFR #11265EVS
Price$1,114.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Rotary Hammer Drill - Pistol Grip, 120 V, 13 A, 1-5/8 in Chuck Size, 340 rpm Maximum Speed, 2900 bpm
MI ITEM #04766269
MFR #11265EVS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,114.28/each

Specifications

Dimensions

  • Chuck Size
    1-5/8 in
  • Overall Length
    18 in
  • Tool Weight
    15.1 lb
  • Torque
    7.4 ft-lbs

Details

  • Amperage
    13 A
  • Chipping
    Not Chipping
  • Drilling Capacity Masonry
    4-1/8 in
  • Handle Style
    Pistol Grip
  • Impact Rate
    2900 bpm
  • Includes
    Carrying Case
  • Maximum Speed
    340 rpm
  • Number Of Pieces
    3
  • Power Rating
    13 A
  • Reversible
    Reversible
  • Sds Shank Style
    SDS
  • Variable Speed
    Variable Speed
  • Vibration Control
    Vibration Control
  • Voltage
    120 V

Overview

Mfr description
11265EVS SPLINE DRIVE ROTARY HAMMER DRIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought