Motion
200-150-1-5-2-7

NOSHOK INC
200-150-1-5-2-7

Pressure Transducer, Wetted Materials: 316 SS, 0 psig to 150 psig, 0.5% Accuracy (BFSL), 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann
MI ITEM #04766310
MFR #200-150-1-5-2-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200-150-1-5-2-7

Pressure Transducer, Wetted Materials: 316 SS, 0 psig to 150 psig, 0.5% Accuracy (BFSL), 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann
MI ITEM #04766310
MFR #200-150-1-5-2-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200-150-1-5-2-7 TRANSDUCER
  • Ranges from vacuum to 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia
  • Voltage output
  • 316 and 17-4PH Stainless Steel wetted parts
  • CE compliant to suppress RFI, EMI and ESD

Specifications

  • Ambient Temperature Range
    -40 to 185
  • Electrical Connection
    DIN EN 175301-803 Form C
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text