Overview
Mfr description
848-26 C'BORE 1-1/16X3/16
Specifications
- Body Diameter1-1/16 in
- Pilot Shank Diameter3/16 in
- MaterialHigh Speed Steel
- Aircraft CounterboreYes
- Shank TypeStraight
- Shank Diameter3/8 in
- Overall Length2-3/4 in
- Number Of Flutes4
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Series848
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data