Motion
224D
Adjustable Joint Pliers - 9-1/2 in OAL, Double Dipped Plastic Grip
MI ITEM #04766509
MFR #224D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Joint Pliers - 9-1/2 in OAL, Double Dipped Plastic Grip
MI ITEM #04766509
MFR #224D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Jaw Opening
    1-3/4 in
  • Overall Length
    9-1/2 in

Details

  • Finish Coating
    Phosphate
  • Handle Style
    Double Dipped Plastic
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated

Overview

Mfr description
224D ALLIGATOR PLIERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought