Motion
97877QPB103050

LENOX SAW BLADES
97877QPB103050

Toothed Band Saw Blade - Bi-Metal Material, 10 ft Long, 1 in Wide
Mi Item #04766591
MFR #97877QPB103050
Price$110.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
97877QPB103050

Toothed Band Saw Blade - Bi-Metal Material, 10 ft Long, 1 in Wide
Mi Item #04766591
MFR #97877QPB103050

Mfr description
97877 QPB 10X1X.035X5/8 VP VR QXP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.87/each

Specifications

Dimensions

  • Length  
    10 ft
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)