Motion
CDCY-7.00-R

PCI
CDCY-7.00-R

Crowned Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04766609
MFR #CDCY-7.00-R
List Price$4,519.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDCY-7.00-R

Crowned Yoke Roller - 7.0000 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #04766609
MFR #CDCY-7.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,519.63/each for your price

Overview

Mfr description
CDCY-7.00-R CAM FOLLOWER, CROWNED
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    2
  • Overall Width
    3.8750 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    132400 lbf
  • Radial Static Load Capacity
    204800 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Regreasable
  • Seal Type
    Rubber Lip
  • Series
    CDCY-R
  • UPC_NO
    841946134097
  • Weight
    29.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text