Motion
D/ACT3/16

DRILL AMERICA
D/ACT3/16

Jobber Length Drill Bit - D/ACT Series, 3/16 in, Carbide-Tipped Material, 2-5/16 in Flute, 118 ° Point Angle, 3-1/2 in OAL
MI ITEM #04766655
MFR #D/ACT3/16
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
D/ACT3/16

Jobber Length Drill Bit - D/ACT Series, 3/16 in, Carbide-Tipped Material, 2-5/16 in Flute, 118 ° Point Angle, 3-1/2 in OAL
MI ITEM #04766655
MFR #D/ACT3/16

Mfr description
D/ACT3/16 BIT DRILL 3/16 CARBIDE TIPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.00/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Flute Length  
    2-5/16 in
  • Overall Length  
    3-1/2 in
  • Shank Diameter
    3/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    D/ACT
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)