Motion
D/AMMCO5.00

DRILL AMERICA
D/AMMCO5.00

Jobber Length Drill Bit - D/AMM Series, 5 mm, Cobalt High Speed Steel Material, 62 mm Flute, 135 ° Point Angle, 92 mm OAL
MI ITEM #04766659
MFR #D/AMMCO5.00
List Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
D/AMMCO5.00

Jobber Length Drill Bit - D/AMM Series, 5 mm, Cobalt High Speed Steel Material, 62 mm Flute, 135 ° Point Angle, 92 mm OAL
MI ITEM #04766659
MFR #D/AMMCO5.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.11/each for your price

Overview

Mfr description
D/AMMCO5.00 BIT DRILL JOBBER 5MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    5 mm
  • Series
    D/AMM
  • Specification
    NAS 907
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text