Motion
DWDCO13/64

DRILL AMERICA
DWDCO13/64

Jobber Length Drill Bit - DWDCO Series, 13/64 in, Cobalt High Speed Steel Material, 2-7/16 in Flute, 135 ° Point Angle, 3-5/8 in OAL
Mi Item #04766674
MFR #DWDCO13/64
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDCO13/64

Jobber Length Drill Bit - DWDCO Series, 13/64 in, Cobalt High Speed Steel Material, 2-7/16 in Flute, 135 ° Point Angle, 3-5/8 in OAL
Mi Item #04766674
MFR #DWDCO13/64

Mfr description
DWDCO13/64 BIT DRILL JOBBER 13/64
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Drill Bit Size  
    13/64 in
  • Flute Length  
    2-7/16 in
  • Overall Length  
    3-5/8 in
  • Shank Diameter
    13/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    DWDCO
  • Shank Type
    Plain Round
  • Specification
    NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)