Specifications
Dimensions
- Baffle Spacing3.000 in
- Cooling Tube Diameter0.375 in
- Drain Port Size0.375 NPT
- Mounting Hole Spacing4.00 in
- Overall Length18.50 in
- Port Size - Shell SideNPT 1.500
- Port Size - Tube SideNPT 1.000
- Shell Diameter5.13 in
- Weight45.00 lbs
Details
- Baffle MaterialBrass
- End Bonnet MaterialBronze
- Flow Rate - Shell Side60 gpm
- Flow Rate - Tube Side5.0 to 37.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes4
- Parts List
- Replacement Bonnet Gasket302-1003 Hypalon, 302-1013 Durlon
- Replacement Foot Bracket203-0044
- Replacement In Out Bonnet Four Pass203-0019 Cast Bronze
- Replacement Return Bonnet203-0020 Cast Bronze
- Replacement Zinc Anode301-0004
- SeriesAA
- Shell MaterialBrass
- Tubing MaterialCopper
Overview
Mfr description
AA-1014-3-6-FP-B
- Computer generated data sheet available forany application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications