Motion
L0106-412
Multipurpose Grease - Extreme Pressure, Hydrotreated Heavy Naphthenic Distillates, Lithium, Lithium Hydroxystearate, Polybutene, Residual Oil, Zinc Oxide Composition, 2 NLGI Grade, 120 cm³
MI ITEM #04766847
MFR #L0106-412
Price$292.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Hydrotreated Heavy Naphthenic Distillates, Lithium, Lithium Hydroxystearate, Polybutene, Residual Oil, Zinc Oxide Composition, 2 NLGI Grade, 120 cm³
MI ITEM #04766847
MFR #L0106-412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.90/each

Specifications

Dimensions

  • Container Size
    120 cm³
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Composition
    Hydrotreated Heavy Naphthenic Distillates, Lithium Hydroxystearate, Lithium, Polybutene, Residual Oil, Zinc Oxide
  • Dropping Point
    +425 °F
  • Temperature Range
    +15 to +300 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
P0106-412 GEAR DRIVEN GREASERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought