Motion
RNA6919
RNA6919
Mi Item #04767032
MFR #RNA6919
Price$677.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA6919
Mi Item #04767032
MFR #RNA6919

Mfr description
RNA6919 NEEDLE BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$677.06/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    63 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    182000 N
  • Long Description
    The RNA6919 Machined Type Needle Roller Bearing features a 110 mm bore diameter, 130 mm outside diameter, 63 mm overall width, and an open closure design, making it suitable for high-capacity power transmission systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA69
  • Static Load Capacity
    514000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)