Motion
RFN 7014-200
Keyless Locking Assembly - 200 mm ID, 270 mm OD, 88 mm LTB
MI ITEM #04767036
MFR #RFN 7014-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 200 mm ID, 270 mm OD, 88 mm LTB
MI ITEM #04767036
MFR #RFN 7014-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFN 7014 200X270 LOCKING ASSEMBLY
  • Large transmittable peripheral forces – due to the long, flat cones it is possible to transmit maximum torques and axial forces with one RfN 7014 Locking Assembly
  • Maximum reliability – due to the flat cones and the relatively wide construction (large guide lengths) the Locking Assemblies RfN 7014 centre themselves
  • During installation the Locking Assembly, shaft and hub remain in position to one another
  • The shaft and hub are loaded by pressure, providing additional safety compared to 3-part versions

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    105000 Nm
  • Overall Length
    110 mm
  • Manufacturer Product Page
  • Bore Diameter
    200 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought