Motion
T/AS7X1
Hand Tap - T/AS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M7 x 1 Thread Size, Metric, Right Hand Direction
Mi Item #04767042
MFR #T/AS7X1
Price$43.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - T/AS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M7 x 1 Thread Size, Metric, Right Hand Direction
Mi Item #04767042
MFR #T/AS7X1

Mfr description
T/AS7X1 SET TAP M7X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.05/each

Specifications

Dimensions

  • Thread Size
    M7 x 1

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    T/AS
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)