Motion
SV4GM4X
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #04767059
MFR #SV4GM4X
Price$13.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #04767059
MFR #SV4GM4X

Mfr description
SV4GM-XXXX BREAK AWAY SAFETY VEST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.14/each

Specifications

Dimensions

  • Length
    26.40 cm, 10.4000 in
  • Size
    4
  • Stripe Width
    2 in

Details

  • Additional Details
    Removeable Sleeve
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Color
    Hi-Vis Green
  • Description
    Radians Sv4 Economy Type R Class 2 Breakaway Mesh Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Breakaway Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Economy
  • Product Type
    High-Visibility Vests
  • Series
    SV4
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)