Motion
FC-302P15KT5E21H2BGXXXXSXXXXAXBXCXXXXDX

DANFOSS VLT
FC-302P15KT5E21H2BGXXXXSXXXXAXBXCXXXXDX

FC-302P15KT5E21H2BGXXXXSXXXXAXBXCXXXXDX
Mi Item #04767126
MFR #FC-302P15KT5E21H2BGXXXXSXXXXAXBXCXXXXDX
Price$8,153.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-302P15KT5E21H2BGXXXXSXXXXAXBXCXXXXDX

FC-302P15KT5E21H2BGXXXXSXXXXAXBXCXXXXDX
Mi Item #04767126
MFR #FC-302P15KT5E21H2BGXXXXSXXXXAXBXCXXXXDX

Mfr description
FC-302P15KT5E21H2BGXXXXSXXXXAXBXCXXXXDX
  • There’s less need for cooling or oversizing as the ambient temperature is 50°C without derating
  • The need for PLC capacity is reduced thanks to Smart Logic Control
  • Low lifetime costs are ensured as the drive is highly resistant to wear and tear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,153.13/each

Specifications

Dimensions

  • Overall Depth
    10.2760 in, 261 mm
  • Overall Dim Height Width Depth
    399 mm x 165 mm x 249 mm
  • Overall Height
    19.4490 in, 494 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    44.622 lbs, 20.24 kg

Details

  • Additional Details
    RFI Filter Brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame B1 No A Option No B Option No C1 option No D option
  • Automation Option Cards
    No A Option
  • Backup Option Cards
    110 V DC Supply MCB 107
  • Communications Option Cards
    Profibus DP MCA 101, DeviceNet MCA 104, Profinet MCA 120, EtherNet/IP MCA 121, Modbus TCP MCA 122, Powerlink MCA 123, EtherCat MCA 124, Profibus Converter MCA 113, Profibus Converter MCA 114, CANopen MCA 105, CANopen MCA 105, DeviceNet Converter MCA 194
  • Compatible Accessories
    LCP 101/102, Profibus Adapter, Nema 1 Kit
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Dynamic Braking
    Yes
  • Enclosure Rating
    IP21
  • Enclosure Type
    IP21, Type 1
  • Feedback Option Cards
    Encoder Input MCB 102, Resolver Input MCB 103, PTC Thermistor Card MCB 112, Sensor Input MCB 114
  • Horsepower Rating Heavy Duty
    20 hp
  • Horsepower Rating Normal Duty
    20 hp
  • I/O Option Cards
    General Purpose I/O MCB 101, Relay Card MCB 105, Analog I/O MCB 109, Programmable I/O MCB 115
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    131B1731
  • Motor Phase
    3
  • Mounting Type
    Wall
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    2
  • Output Current Heavy Duty
    37.5 A
  • Output Current Normal Duty
    37.5 A
  • Overview Brochure
  • Peak Current
    51.2 A
  • Peak Current Heavy Duty
    25 A
  • Peak Current Normal Duty
    31 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Smart Logic Controller
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Remote Keypad
    Remote Mount Kit
  • Safety Option Cards
    Safety Option MCB 140, Safety Option MCB 141, Safety Option MCB 150, Safety Option MCB 151, Safety Option MCB 152, Safe PLC I/O MCB 108
  • Serial Communication Device Net
    Optional
  • Serial Communication Onboard
    FC or Modbus RTU
  • Serial Communication Options
    DeviceNet
  • Series
    VLT Lift Drive
  • Standard Operating Temperature Range
    14 to 122 °F
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    Fans, Pumps, Conveyors, Irrigation
  • Warranty
    18 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)