Motion
07660788265

NORTON ABRASIVES
07660788265

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Dia: 7 in, Center Hole Dia: 1 in, Brown Color
MI ITEM #04767133
MFR #07660788265
Your Price$49.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788265

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, 120, Wheel Dia: 7 in, Center Hole Dia: 1 in, Brown Color
MI ITEM #04767133
MFR #07660788265

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$49.57/each(List $59.36)

Overview

Mfr description
07660788265 GEMINI BENCH/PEDESTAL WHEEL

Specifications

  • Wheel Diameter
    7 in
  • Arbor Hole Size
    1.0000 in
  • Wheel Thickness
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    100, 120
  • Grade
    Fine
  • Max Rpm
    3600 rpm
  • Color
    Brown
  • Package Quantity
    1
  • UPC_NO
    07660788265
  • Includes
    7/8" Arbor Bushing
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text