Motion
PGO 460 1GAL JUG

LUBRIPLATE LUBRICANTS CO
PGO 460 1GAL JUG

PGO Series Gear Oil - 1 gal, Jug, 460 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
MI ITEM #04767145
MFR #PGO 460 1GAL JUG
Price$136.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PGO 460 1GAL JUG

PGO Series Gear Oil - 1 gal, Jug, 460 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
MI ITEM #04767145
MFR #PGO 460 1GAL JUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.28/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    460
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    140
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Application
    LUBRIPLATE PGO Gear Oils may be recommended for helical, bevel helical, planetary and worm gear reducers.
  • Base Type
    Synthetic PAO
  • Color
    Amber
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Container Type
    Jug
  • Flash Point
    280°C/536 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215683918
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -36°C/-33 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215683918
  • Viscosity
    477
  • Viscosity Index
    262

Overview

Mfr description
L0839-057 GEAR OIL PGO460 1GAL JUG
  • Outstanding protection against micropitting, abrasion and wear
  • Unsurpassed extreme pressure and anti-wear performance
  • Outstanding thermal stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought