Motion
PGO 460 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
PGO 460 5GAL PAIL

PGO Series Gear Oil - 5 gal, Pail, 460 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
Mi Item #04767146
MFR #PGO 460 5GAL PAIL
Price$522.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PGO 460 5GAL PAIL

PGO Series Gear Oil - 5 gal, Pail, 460 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
Mi Item #04767146
MFR #PGO 460 5GAL PAIL

Mfr description
L0839-060 GEAR OIL PGO460 5GAL PAIL
  • Outstanding protection against micropitting, abrasion and wear
  • Unsurpassed extreme pressure and anti-wear performance
  • Outstanding thermal stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.14/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    460
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    44.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Application
    LUBRIPLATE PGO Gear Oils may be recommended for helical, bevel helical, planetary and worm gear reducers.
  • Base Type
    Synthetic PAO
  • Color
    Amber
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Container Type
    Pail
  • Flash Point
    280°C/536 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215583904
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -36°C/-33 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215583904
  • Viscosity
    477
  • Viscosity Index
    262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)