Motion
PGO 460
Gear Oil - 55 gal (US), 460 ISO, 140 SAE, Synthetic Composition
MI ITEM #04767147
MFR #PGO 460
Price$7,636.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 55 gal (US), 460 ISO, 140 SAE, Synthetic Composition
MI ITEM #04767147
MFR #PGO 460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,636.96/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    460
  • SAE Grade
    140
  • Weight
    475.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Composition
    Synthetic
  • Product Type
    Gear Oil
  • Viscosity
    477 cSt @ 40 °C

Overview

Mfr description
L0839-062 GEAR OIL PGO460 DRUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought