Specifications
Dimensions
- Bore Diameter20 mm
- Outside Diameter42 mm
- Overall Width12 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6004-2RLDNRC3V2 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6004 2RS NR C3 S is a 20 mm bore radial/deep groove ball bearing with a 42 mm OD and 12 mm width, double sealed for long life.
- Manufacturer Catalog Number6004 2RS NR C3 S
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWith Snap Ring
- UPC_NO1200106980407
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)