Motion
6205-88
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04767185
MFR #6205-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04767185
MFR #6205-88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6205-88-10E (BULK PACK) 6205 2RS
  • MTO
  • Bulk Packaging

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    15000 rpm
  • Series
    6200
  • Radial Dynamic Load Capacity
    3154 lbf
  • Radial Static Load Capacity
    1771 lbf
  • Manufacturer Catalog Number
    6205-88
  • Manufacturer Catalog
  • Features & Benefits
    • MTO • Bulk Packaging
  • Description
    6205-88-10E (BULK PACK) 6205 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205-88 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double sealed closure, 52 mm outside diameter, and 15 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text