Motion
32485
Screwdriver Bit or Set - Bit Tip Style: Torx, T10, T15 Bit Tip Size, Individual Bit
MI ITEM #04767243
MFR #32485
Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Torx, T10, T15 Bit Tip Size, Individual Bit
MI ITEM #04767243
MFR #32485

Mfr description
32485 REPLACEMENT TORX BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.55/each

Specifications

Dimensions

  • Bit Tip Size
    T10, T15
  • Overall Length
    1.2500 in | 3.20 cm

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Torx
  • Double Ended
    Double-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Pieces
    2
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
  • Type
    Replacement Bit
  • UPC_NO
    092644324857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)