Motion
UKFC210D1

NTN
UKFC210D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
MI ITEM #04767315
MFR #UKFC210D1
Price$444.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFC210D1

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
MI ITEM #04767315
MFR #UKFC210D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$444.64/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.4375 in
  • Bore Diameter  
    45 mm
  • Overall Length Diameter  
    6.5000 in
  • Weight
    6.13 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359002102
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002102

Overview

Mfr description
UKFC210D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text