Motion
AS3201F-G03-08-X466

SMC CORP OF AMERICA
AS3201F-G03-08-X466

AS3201F-G03-08-X466
Mi Item #04767340
MFR #AS3201F-G03-08-X466
Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS3201F-G03-08-X466

AS3201F-G03-08-X466
Mi Item #04767340
MFR #AS3201F-G03-08-X466

Mfr description
AS3201F-G03-08-X466
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.55/each

Specifications

Dimensions

  • Output Port Size
    8 mm
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Port Connection Type
    One-touch Fitting
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    BSPP
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)