Motion
28476 DISC PAD HUB 2-1/2"5/8-11 INTERNAL LOW PROFILE

3M
28476 DISC PAD HUB 2-1/2"5/8-11 INTERNAL LOW PROFILE

3M™ Disc pad Hub 28476, 2-1/2 in 5/8-11 Internal Low Profile, 10 per case
Mi Item #04767422
MFR #28476 DISC PAD HUB 2-1/2"5/8-11 INTERNAL LOW PROFILE
Price$34.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28476 DISC PAD HUB 2-1/2"5/8-11 INTERNAL LOW PROFILE

3M™ Disc pad Hub 28476, 2-1/2 in 5/8-11 Internal Low Profile, 10 per case
Mi Item #04767422
MFR #28476 DISC PAD HUB 2-1/2"5/8-11 INTERNAL LOW PROFILE

Mfr description
28476 DISC PAD HUB 2-1/2"5/8-11 INTERNAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Threaded metal insert fits onto standard rotary sander or right angle grinder
  • Rigid hub provides firm support for fiber disc face plate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.24/each

Specifications

Details

  • Manufacturer Stock Number
    60440237935
  • Manufacturer Upc Number
    00051141284767
  • Material
    Rubber/Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)